Zoro Homepage

3/4"W Magic Tape, 27.78 yd L, Clear, 18 PK

  • Mfr # MMM810K18CP

  • Zoro # G207202006


product price: $48.15
/pk 18, $2.68/ea

Key Features

Tape Color
Clear
Tape Length
27.78 yd
Material
Rubber
Tape Core Diameter
1"
Series
810
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM810K18CP
Zoro #
G207202006
UPC #
51111027097
Country of Origin
United States

Dimensions

Tape Length
27.78 yd
Tape Core Diameter
1"

Details

Item
3/4"W Magic Tape
Tape Color
Clear
Material
Rubber
Series
810
Type
Invisible Tape

Description

Scotch Magic Tape, 34 x 1,000, 18 BoxesPack, 1 Core 075 Width x 8333 ft Length 1 Core Rubber Split Resistant, Tear Resistant, Nonyellowing, Writable Surface 18 Pack Matte Clear Scotch Magic Tape is the original matte finish, invisible tape It disappears on most papers so it's easy to scan and read documents This versatile tape is ideal for permanent paper mending and many other uses It pulls off the roll smoothly, cuts easily and resists splitting and tea

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.