Zoro Homepage

3/4"W Magic Tape, 27.78 yd L, Clear, 6 PK

  • Mfr # MMM810K6

  • Zoro # G407201977


product price: $18.79
/pk 6, $3.13/ea

Key Features

Tape Color
Clear
Tape Core Diameter
1"
Type
Invisible Tape
Series
810
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM810K6
Zoro #
G407201977
UPC #
21200594816
Country of Origin
United States

Dimensions

Tape Length
27.78 yd
Tape Core Diameter
1"

Details

Item
3/4"W Magic Tape
Tape Color
Clear
Type
Invisible Tape
Series
810

Description

Scotch Magic Tape, 34 x 1,000, 6 BoxesPack, 1 Core 075 Width x 8333 ft Length 1 Core Writable Surface, Photosafe 6 Pack Transparent Scotch Magic Tape is the original matte finish, invisible tape It disappears on most papers so it's easy to scan and read documents This versatile tape is ideal for permanent paper mending and many other uses It pulls off the roll smoothly, cuts easily and resists splitting and tearing It will not dry out or yellow Write on i

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.