Zoro Homepage

3/4"W Magic Tape, 27.78 yd L, Clear, 12 PK

  • Mfr # MMM810K12

  • Zoro # G807202192


product price: $34.49
/pk 12, $2.87/ea

Key Features

Tape Color
Clear
Series
810
Type
Invisible Tape
Tape Core Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM810K12
Zoro #
G807202192
UPC #
51131966864
Country of Origin
United States

Dimensions

Tape Length
27.78 yd
Tape Core Diameter
1"

Details

Item
3/4"W Magic Tape
Tape Color
Clear
Series
810
Type
Invisible Tape

Description

Scotch Magic Tape, 34 x 1,000, 12 BoxesPack, 1 Core 075 Width x 8333 ft Length 1 Core Photosafe, Writable Surface 12 Pack Matte Clear Scotch Magic Tape is the original matte finish, invisible tape It disappears on most papers so it's easy to scan and read documents This versatile tape is ideal for permanent paper mending and many other uses It pulls off the roll smoothly, cuts easily and resists splitting and tearing It will not dry out or yellow Write on

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.