
#35 Electrical Tape, , 0.75 in x 66 ft x 7 mil, White, 10/case, 10PK
Mfr # 10828-DL-2W
Zoro # G415772544
product price: $49.39
/pk 10, $4.94/eaKey Features
Performance Temp.
-18 to 105 Degree
Width
3/4 in
Length
66 ft
Tape Backing Material
PVC
Tape Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10828-DL-2W
Zoro #
G415772544
UPC #
-
Country of Origin
United States
Dimensions
Width
3/4 in
Length
66 ft
Tape Thickness
7 mil
Details
Performance Temp.
-18 to 105 Degree
Tape Backing Material
PVC
Tape Color
White
Color
White
Description
Scotch Vinyl Electrical Tape comes in multiple colors to help you keep electrical wires, cables and other components organized with color coding. This premium grade tape offers excellent adhesion for an application that lasts, and flexible, stretchy construction conforms to virtually any shape. Scotch Vinyl Electrical Tape stands up to abrasion and weather to provide a sturdy fix, whether your project lies in the safety of your home or exposed to the elements.
- MULTIPLE FADE-RESISTANT COLORS for color coding
- PROTECTIVE JACKETING for up to 600V splice insulation
- IDEAL FOR CABLE JACKET REPAIR and electrical insulation
- PREMIUM VINYL MATERIAL for durability
- HIGH ADHESION in wide range of temperatures: -10°C (14°F)–105°C (220°F)
- HIGH ADHESION in wide range of temperatures: -10°C (14°F)–105°C (220°F)
- PRESSURE-SENSITIVE RUBBER ADHESIVE bonds easily and securely
- EXCELLENT RESISTANCE to abrasion, corrosion, alkalies, acids and weather
- SUPER STRETCHY with elongation of up to 225%
- FLAME RETARDANT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.