Shop SCOTCH
See all product information
Create Account
3in x 110 yds. Clear Box Sealing Tape 311, 24PK
- Mfr # T905311
- Zoro # G824479294
product price:Â
$
288.99
/pk of 24, $12.04/ea
Free Shipping & Returns
Key Features
Length
110 yd
Width
3 in
Tape Application
Carton Sealing
Tape Core Diameter
3 in
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T905311
- Zoro #
- G824479294
- UPC #
- 00076308864941
- Country of Origin
- United States
- Item
- Acrylic Packing Tape
- Tape Application
- Carton Sealing
- Tape Color
- Clear
Dimensions
- Length
- 110 yd
- Width
- 3 in
- Tape Core Diameter
- 3 in
Description
3in x 110 yds. Clear 3M 311 Carton Sealing Tape. Easy unwind tape releases quietly when applied. Industrial packaging tape._x000D_ Good aging in sunlight or fluorescent lighting._x000D_ Designed for utility type applications on light to medium-weight boxes._x000D_ Tensile strength 25 pounds per inch of width._x000D_ Clear polypropylene with acrylic adhesive._x000D_ Carton Sealing Tape Dispensers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.