
3M 0.708 in. W X 240 in. L Black Cotton Cloth Friction Tape
Mfr # 3407NA-BA-6
Zoro # G9033819
product price: $10.49
/eaKey Features
Color
Black
Imperial Tape Length
19.98 ft
Imperial Tape Width
0.71"
Metric Tape Length
6.09 m
Metric Tape Width
18 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3407NA-BA-6
Zoro #
G9033819
UPC #
51131034075
Country of Origin
Canada
Dimensions
Imperial Tape Length
19.98 ft
Imperial Tape Width
0.71"
Metric Tape Length
6.09 m
Metric Tape Width
18 mm
Details
Item
Friction Tape
Color
Black
Tape Adhesive
Rubber
Material
Cotton
Features
Medium Duty
Color Family
Black
Product Name
Friction Tape
Description
3M Friction Tape provides abrasion protection on wire and cable. Typical applications include connectors and splice protection. Used for a variety of electrical and mechanical projects.
- • Good abrasion resistance
- • Used for protection for electrical tape splices and connectors
- • Cotton friction tape reduces motion
- • Tears by hand
- • Provides a clean grip
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.