Double Sided Foam Tape, 1/8", 1" x 36 yds., White, PK2
- Mfr # T9521162PK
- Zoro # G4971130
product price:Â
$
119.99
/pk of 2, $60.00/ea
Free Shipping & Returns
Key Features
Tape Color
White
Tape Backing Material
1/8" Thick Polyethylene foam
Tape Width
1"
Tape Length
36 yds
Weight
1.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9521162PK
- Zoro #
- G4971130
- UPC #
- 848109022710
- Country of Origin
- United States
- Item
- Two Side Foam Tape,1/8" 1"x36yd,PK2
- Tape Color
- White
- Tape Backing Material
- 1/8" Thick Polyethylene foam
- Weight
- 1.04
Dimensions
- Tape Width
- 1"
- Tape Length
- 36 yds
Description
Two Side Foam Tape,1/8 In. 1 In.x36yd,PK2, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.