3M 355 Carton Sealing Tape, 3.5 Mil, 3" x 55 yds., Clear, PK6
Mfr # T9053556PK
Zoro # G4923600
product price:Â $494.99
/pk 6, $82.50/ea
Free Shipping & Returns
Key Features
Tape Width
3"
Tape Length
55 yd
Length
55 yd.
Adhesion Strength
78 oz./in.
Material
Hot Melt Synthetic Rubber Resin (Adhesive), Polyester (Backing)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T9053556PK
Zoro #
G4923600
UPC #
841436068512
Country of Origin
United States
Dimensions
Tape Width
3"
Tape Length
55 yd
Length
55 yd.
Thickness
2.0 mil
Width
3"
Details
Item
Carton Sealing Tape,3x55 Yards,PK6
Adhesion Strength
78 oz./in.
Material
Hot Melt Synthetic Rubber Resin (Adhesive), Polyester (Backing)
Tensile Strength
67 lb./in.
Color
Clear
Description
Carton Sealing Tape,3x55 Yards,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.