Original Refill, 28 Sets of Tape and Paper, Yellow Paper

  • Mfr # 1023

  • Zoro # G904420130


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Tape Paper Weight
3
Includes
Includes 28 rolls of tape and 28 paper seal rolls
Features
Reusable seals
For Use With
For use with the Innoseal Professional Crystal Sealer or the Innoseal Professional L Sealer Bag Sealing Machine
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1023
Zoro #
G904420130
UPC #
814624020692
Country of Origin
Netherlands

Dimensions

Width
1/2 in

Details

Tape Color
Transparent
Tape Paper Weight
3
Includes
Includes 28 rolls of tape and 28 paper seal rolls
Features
Reusable seals
For Use With
For use with the Innoseal Professional Crystal Sealer or the Innoseal Professional L Sealer Bag Sealing Machine
Application
Ideal for sealing applications like bread/bakery, lollipops, tortillas, deli, cake pops, popcorn, kettle corn, cotton candy, and more.
No. of Closures
23,800

Description

Refill set for use with Professional InnoSeal Bag Sealing Machines includes 28 rolls of clear tape and 28 paper seal rolls in yellow color for international food safety labeling.


  • • Compatible with Innoseal Professional Bag Sealing Machines model 15928 and 15925
  • • Seals poly, perforated, or poly-mesh bags holding up to 10 pounds of weight
  • • Includes 28 rolls of clear tape and 28 paper seal rolls in yellow color for international food safety labeling
  • • Tamper evident for consumer protection and product security
  • • Tight seal keeps food products fresher longer; Easy to open and resealable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.