3M 371 Carton Sealing Tape, 1.9 Mil, 2" x 110 yds., Clear, PK36

  • Mfr # T902371

  • Zoro # G4924809


product price:  $244.99
/pk 36, $6.81/ea
Free Shipping & Returns

Key Features

Material
Hot Melt Synthetic Rubber Resin (Adhesive), Polypropylene Film (Backing)
Thickness
1.8 mil
Width
2"
Adhesion Strength
40 oz./in.
Length
110 yd.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T902371
Zoro #
G4924809
UPC #
00021200158735
Country of Origin
United States

Dimensions

Thickness
1.8 mil
Width
2"
Length
110 yd.

Details

Item
Acrylic Packing Tape
Material
Hot Melt Synthetic Rubber Resin (Adhesive), Polypropylene Film (Backing)
Adhesion Strength
40 oz./in.
Tensile Strength
22 lb./in.
Color
Clear
Features
High Edge Tear and Split Resistance Ideal for General Industrial Applications; Meets FDA Requirements for Indirect Food Contact

Description

Acrylic Packing Tape, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.