3M 371 Carton Sealing Tape, 1.9 Mil, 2" x 1500 yds., Clear, PK6

  • Mfr # T910371

  • Zoro # G4924510


product price:  $634.99
/pk 6, $105.83/ea
Free Shipping & Returns

Key Features

Length
1500 yd.
Thickness
1.8 mil
Tensile Strength
22 lb./in.
Adhesion Strength
40 oz./in.
Material
Hot Melt Synthetic Rubber Resin (Adhesive), Polypropylene Film (Backing)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T910371
Zoro #
G4924510
UPC #
50021200618234
Country of Origin
United States

Dimensions

Length
1500 yd.
Thickness
1.8 mil
Width
2"

Details

Item
Carton Sealing Tape,2x1500 yd.,Clear,PK6
Tensile Strength
22 lb./in.
Adhesion Strength
40 oz./in.
Material
Hot Melt Synthetic Rubber Resin (Adhesive), Polypropylene Film (Backing)
Color
Clear
Features
High Edge Tear and Split Resistance Ideal for General Industrial Applications; Meets FDA Requirements for Indirect Food Contact

Description

Carton Sealing Tape,2x1500 yd.,Clear,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.