3M 371 Carton Sealing Tape, 1.9 Mil, 2" x 55 yds., Tan, PK36
Mfr # T901371T
Zoro # G4924057
product price:Â $259.99
/pk 36, $7.22/ea
Free Shipping & Returns
Key Features
Thickness
1.8 mil
Tensile Strength
MD Tensile: 22 lb./in.; CD Tensile: 44 lb./in.
Adhesion Strength
40 oz./in.
Length
55 yd.
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T901371T
Zoro #
G4924057
UPC #
50021200141053
Country of Origin
United States
Dimensions
Thickness
1.8 mil
Length
55 yd.
Width
2"
Details
Item
Carton Sealing Tape,2x55 yd.,Tan,PK36
Tensile Strength
MD Tensile: 22 lb./in.; CD Tensile: 44 lb./in.
Adhesion Strength
40 oz./in.
Color
Tan
Material
Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
Product Type
Carton Sealing Tape,2x55 yd.,Tan,PK36
Description
Carton Sealing Tape,2x55 yd.,Tan,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.