3M 371 Carton Sealing Tape, 1.9 Mil, 2" x 55 yds., Tan, PK6

  • Mfr # T901371T6PK

  • Zoro # G4924048


product price:  $67.55
/pk 6, $11.26/ea

Key Features

Material
Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
Width
2 in
Length
55 yd
Tape Thickness
1.8 mil
Tape Adhesive Strength
40 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T901371T6PK
Zoro #
G4924048
UPC #
841436009706
Country of Origin
United States

Dimensions

Width
2 in
Length
55 yd
Tape Thickness
1.8 mil

Details

Item
Carton Sealing Tape,2x55 yd.,Tan,PK6
Material
Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
Tape Adhesive Strength
40 oz/in
Tape Color
Tan
Tape Tensile Strength
MD Tensile

Description

Carton Sealing Tape,2x55 yd.,Tan,PK6, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.