This item is Discontinued.

Scotch 3M 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Yellow, PK6 T901373Y6PK

This item is Discontinued.

Scotch

3M 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Yellow, PK6 (Discontinued)

Mfr # T901373Y6PK
Zoro # G4923908
UPC # 841436009874
Country of Origin United States
Category Packing Tapes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T901373Y6PK
Zoro #
G4923908
UPC #
841436009874
Country of Origin
United States

Dimensions

Length
55 yd.
Thickness
2.5 mil
Width
2"

Details

Item
Carton Sealing Tape,2x55 yd.,Yellow,PK6
Adhesion Strength
50 oz./in.
Tensile Strength
MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in.
Material
Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
Color
Yellow

Description

Carton Sealing Tape,2x55 yd.,Yellow,PK6, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.