3M 373 Carton Sealing Tape, 2.5 Mil, 3" x 55 yds., Clear, PK6

  • Mfr # T9053736PK

  • Zoro # G4923479


product price:  $347.99
/pk 6, $58.00/ea
Free Shipping & Returns

Key Features

Color
Tan/Red
Tensile Strength
MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in.
Material
Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
Thickness
2.5 mil
Length
55 yd.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T9053736PK
Zoro #
G4923479
UPC #
848109033433
Country of Origin
United States

Dimensions

Thickness
2.5 mil
Length
55 yd.
Width
3"

Details

Item
Carton Sealing Tape,3x55 yd.,Clear,PK6
Color
Tan/Red
Tensile Strength
MD Tensile: 30 lb./in.; CD Tensile: 60 lb./in.
Material
Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
Adhesion Strength
50 oz./in.

Description

Carton Sealing Tape,3x55 yd.,Clear,PK6, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.