This item is Discontinued.

Scotch 3M 3732 Pre-Printed Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Tan/Red, PK6 T90137326PK

This item is Discontinued.

Scotch

3M 3732 Pre-Printed Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Tan/Red, PK6 (Discontinued)

Mfr # T90137326PK
Zoro # G6629351
UPC # 841436022286
Country of Origin United States
Category Packing Tapes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T90137326PK
Zoro #
G6629351
UPC #
841436022286
Country of Origin
United States

Dimensions

Width
2"
Thickness
2.5 mil
Length
55 yd.

Details

Item
Tape,Printed,Carton Seal,2x55 yd.,PK6
Tensile Strength
30 lb./in.
Material
Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing)
Adhesion Strength
50 oz./in.

Description

Tape,Printed,Carton Seal,2x55 yd.,PK6, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.