Shop SCOTCH
See all product information
Create Account
3M 375 Carton Sealing Tape, 3.1 Mil, 2" x 55 yds., Clear, PK6
Mfr # T9013756PK
Zoro # G4924206
product price:Â $217.99
/pk 6, $36.33/ea
Free Shipping & Returns
Key Features
Length
55 yd
Material
Biaxially Oriented Polypropylene Film, Pressure Sensitive Hot Melt Rubber-Resin
Tape Thickness
3.1 mil
Tape Adhesive Strength
55 oz/in
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9013756PK
- Zoro #
- G4924206
- UPC #
- 848109033464
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Length
- 55 yd
- Tape Thickness
- 3.1 mil
- Tape Core Diameter
- 3 in
Details
- Item
- Packing Tape
- Material
- Biaxially Oriented Polypropylene Film, Pressure Sensitive Hot Melt Rubber-Resin
- Tape Adhesive Strength
- 55 oz/in
- Tape Color
- Clear
- Tape Tensile Strength
- Not Rated
- Series
- 375
- Tape Adhesive
- Pressure Sensitive Hot Melt Rubber-Resin
- Message
- No Message
- Tape Paper Weight
- Not Rated
- Tape Backing Material
- Biaxially Oriented Polypropylene Film
- Tape Application
- Hand
- Max. Tape Performance Temp.
- 73 Degrees F
Description
Carton Sealing Tape,2x55 yd.,Clear,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.