Shop SCOTCH
See all product information
Create Account
3M 375 Carton Sealing Tape, 3.1 Mil, 2" x 55 yds., Tan, PK36
Mfr # T901375T
Zoro # G4924011
product price:Â $1,385.99
/pk 36, $38.50/ea
Free Shipping & Returns
Key Features
Material
Biaxially Oriented Polypropylene Film, Pressure Sensitive Hot Melt Rubber-Resin
Width
2 in
Length
55 yd
Tape Adhesive Strength
55 oz/in
Tape Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T901375T
- Zoro #
- G4924011
- UPC #
- 00021200724015
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Length
- 55 yd
- Tape Thickness
- 3.1 mil
- Tape Core Diameter
- 3 in
Details
- Item
- Packing Tape
- Material
- Biaxially Oriented Polypropylene Film, Pressure Sensitive Hot Melt Rubber-Resin
- Tape Adhesive Strength
- 55 oz/in
- Tape Color
- Tan
- Tape Tensile Strength
- Not Rated
- Series
- 375
- Max. Tape Performance Temp.
- Not Rated
- Tape Adhesive
- Hot Melt Rubber-Resin
- Message
- No Message
- Tape Backing Material
- Biaxially Oriented Polypropylene Film
- Tape Paper Weight
- Not Rated
- Tape Application
- Hand
Description
Carton Sealing Tape,2x55 yd.,Tan,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.