3M 8896 Strapping Tape, 4.6 Mil, 1" x 60 yds., Blue, PK12

  • Mfr # T915889612PK

  • Zoro # G6593995


product price:  $345.99
/pk 12, $28.83/ea
Free Shipping & Returns

Key Features

Tape Color Family
Clear
Material
polypropylene
Tensile Strength
240 lb.
Duct Tape Thickness
4.6 mil
Duct Tape Length
60 yd.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T915889612PK
Zoro #
G6593995
UPC #
841436008655
Country of Origin
Canada

Dimensions

Duct Tape Thickness
4.6 mil
Duct Tape Length
60 yd.
Duct Tape Width
1"

Details

Item
Strapping Tape,1" x 60 yd.,PK12
Tape Color Family
Clear
Material
polypropylene
Tensile Strength
240 lb.
Duct Tape Adhesive
Rubber
Color
Clear
Duct Tape Grade
Medium

Description

Strapping Tape,1 In. x 60 yd.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.