3M 898 Strapping Tape, 6.6 Mil, 1" x 60 yds., Clear, PK36
Mfr # T915898
Zoro # G6593791
product price:Â $1,777.99
/pk 36, $49.39/ea
Free Shipping & Returns
Key Features
Tape Color Family
Clear
Material
polypropylene
Tensile Strength
380 lb.
Duct Tape Length
60 yd.
Duct Tape Adhesive
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T915898
Zoro #
G6593791
UPC #
51131068988
Country of Origin
Canada
Dimensions
Duct Tape Thickness
6.6 mil
Duct Tape Length
60 yd.
Duct Tape Width
1"
Details
Item
Strapping Tape,1" x 60 yd.,PK36
Tape Color Family
Clear
Material
polypropylene
Tensile Strength
380 lb.
Duct Tape Adhesive
Synthetic Rubber
Color
Clear
Description
Strapping Tape,1 In. x 60 yd.,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.