3M 898 Strapping Tape, 6.6 Mil, 1" x 60 yds., Clear, PK6

  • Mfr # T9158986PK

  • Zoro # G6593767


product price:  $405.99
/pk 6, $67.67/ea
Free Shipping & Returns

Key Features

Tape Color Family
Clear
Material
polypropylene
Tensile Strength
380 lb.
Duct Tape Length
60 yd.
Duct Tape Thickness
6.6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T9158986PK
Zoro #
G6593767
UPC #
841436084598
Country of Origin
Canada

Dimensions

Duct Tape Length
60 yd.
Duct Tape Thickness
6.6 mil
Duct Tape Width
1"

Details

Item
Strapping Tape,1" x 60 yd.,PK6
Tape Color Family
Clear
Material
polypropylene
Tensile Strength
380 lb.
Duct Tape Adhesive
Synthetic Rubber
Color
Clear

Description

Strapping Tape,1 In. x 60 yd.,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.