Zoro Homepage

3M Command Large Plastic Designer Hooks 4.06 in. L 1 pk

  • Mfr # 17053BN-ES

  • Zoro # G806585432


product price: $11.19
/ea

Key Features

Hook Material
Plastic
Hook Finish
Brushed Nickel
Load Limit
5 lb
Color
Metallic Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17053BN-ES
Zoro #
G806585432
UPC #
051135806449
Country of Origin
China

Details

Hook Material
Plastic
Hook Finish
Brushed Nickel
Load Limit
5 lb
Color
Metallic Silver

Description

Command decorative hooks come in a variety of styles - from sophisticated to fun and playful - giving you options for every room and every person in your home. Using the revolutionary Command adhesive, Command decorative hooks works on paint, wood, tile and more. Yet, they also come off cleanly - no holes, marks, sticky residue or stains - so you can take down and move your Command hooks as often as you like. Reusing them is as easy as applying a Command refill strip, so you can take down, move and reuse them again and again.


  • • Damage-free hanging
  • • Holds strongly and removes cleanly
  • • Easy to apply and remove
  • • Works on a variety of surfaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.