Zoro Homepage

3M Command Large Plastic Designer Hooks 4.125 in. L 1 pk

  • Mfr # 17083ES

  • Zoro # G206431384


product price: $3.95
/ea
Sold in multiples of 4 for $15.80

Key Features

Hook Material
Plastic
Load Limit
5 lb
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17083ES
Zoro #
G206431384
UPC #
51131921290
Country of Origin
China

Details

Hook Material
Plastic
Load Limit
5 lb
Color
White

Description

Life is easier when everything has its place. Command hooks let you hang what you want, where you want, without the hassle of tools and nails. Command strips hold strongly on a variety of smooth, finished surfaces and these adhesive hooks remove cleanly with no sticky residue or damage left behind. Now you can organize your home or office just the way you want with Command indoor hooks.


  • • Organize your home damage-free
  • • Strong and versatile
  • • These wall hooks leave no sticky adhesive behind

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.