
3M Command Large Plastic Hook 3.375 in. L 1 pk
Mfr # 17093CLRES
Zoro # G906431882
product price: $4.55
/eaSold in multiples of 6 for $27.30
Key Features
Number of Hooks
1
Hook Material
Plastic
Load Limit
4 lb
Width
1.4 in
Depth
1 in; 3.4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17093CLRES
Zoro #
G906431882
UPC #
51141365190
Country of Origin
China
Dimensions
Width
1.4 in
Depth
1 in; 3.4 in
Details
Number of Hooks
1
Hook Material
Plastic
Load Limit
4 lb
Color
Clear
Description
Forget about nails, screws and tacks, Command clear hooks are fast and easy to hang. The revolutionary Command clear adhesive strip holds strongly on a variety of surfaces, including paint, wood, tile and more. Command clear hooks and strips blend in seamlessly allowing you to show what matters most, your decor, not how it's hung up. Rehanging them is as easy as applying a replacement Command clear strip, so you can take down, move and reuse them again and again.
- • Damage-free hanging
- • No holes, marks or sticky residue
- • Removes cleanly
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.