3M H-183 Carton Sealing Tape Dispenser, 3", Tan/Gray, 1/Each
Mfr # TD3MH183
Zoro # G4925089
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Color
Tan/Gray
Tensile Strength
Not Specified
Material
Plastic and Metal
Features
(1) Dispenser Included; Pistol-Grip Style Allows Easy One-Hand Operation
Product Type
Carton Sealing Tape Dispenser,3"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TD3MH183
Zoro #
G4925089
UPC #
021200618505
Country of Origin
China
Details
Item
Carton Sealing Tape Dispenser,3"
Color
Tan/Gray
Tensile Strength
Not Specified
Material
Plastic and Metal
Features
(1) Dispenser Included; Pistol-Grip Style Allows Easy One-Hand Operation
Product Type
Carton Sealing Tape Dispenser,3"
Description
Carton Sealing Tape Dispenser,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.