3M N95 Sanding and Fiberglass Cup Disposable Respirator Pro-Series Valved White 10 pc

  • Mfr # 8511HB1-C-PS

  • Zoro # G006602106


product price:  $28.29
/ea
Sold in multiples of 4 for $113.16

Key Features

NIOSH Rating
N95
Color
White
Mask Size
One Size
Exhalation Valve
Yes
Standards
Meets NIOSH 42 CFR 84 N95; Assigned Protection Factor (APF 10) per US OSHA and Canada CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8511HB1-C-PS
Zoro #
G006602106
UPC #
51141904733
Country of Origin
China

Dimensions

Mask Size
One Size

Details

Item
Safety Respirator
NIOSH Rating
N95
Color
White
Exhalation Valve
Yes
Standards
Meets NIOSH 42 CFR 84 N95; Assigned Protection Factor (APF 10) per US OSHA and Canada CSA
Includes
Cartridge or Filter
Material
Steel Staple; Aluminum Nose Clip; Polypropylene Filter; Polyester Shell; Polyisoprene Valve; Polyester Valve
Nose Clip
Yes
Features
Oil Resistant, Mold Resistant, Filter, Breathable, Secure, Disposable, Heat Resistant, Adjustable Headband, Lightweight, Stretchable, Hanging Loop, Comfortable, Dust Resistant, Soft
Strap Material
Polyisoprene
Mask Shape
Cup
Nosepiece Type
Adjustable nose clip

Description

The 3M Respirator 8511 is part of the pro series line of face masks. Built with pro workers in mind, this valved respirator reduces heat buildup inside of the respirator, helping to enhance comfort during long-term use. This N95 respirator also features advanced electrostatic media that enhances the capture of airborne particles while allowing you to breathe easier. Designed for a reliable and secure fit, the 3M Respirator 8511 is also built for comfort. Each respirator is equipped with soft interior foam and an adjustable nose clip that helps ensure a secure, comfortable and personalized seal. Additionally, this respirator is lightweight, helping to ensure comfortable use over long periods.


  • • Proprietary advanced electrostatically charged filter media helps ensure easier breathing
  • • Soft interior foam rests on the bridge of the nose for comfort
  • • Features stretchable headbands for easy application
  • • Particles and dust protection glasses also protect against mold, granular pesticides and allergens
  • • Convenient and lightweight
  • • NIOSH-approved N95 for at least 95 percent filtration efficiency against solid and liquid aerosols that do not contain oil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.