Zoro Homepage

3M P-52W Table Top Dispenser, 3" Core, Tan, 1/Each

  • Mfr # TD3MP52W

  • Zoro # G6631390


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Max. Tape Width
2"
Material
Plastic
Features
Constructed From A Durable; Heavy Duty Use; Rubber Pads On The Base Won't Mar Or Scratch Table Tops And Desks; Portable And Easily Relocated To Desired Work Area
Product Type
P-52W Table Top Disp 3" Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD3MP52W
Zoro #
G6631390
UPC #
21200110276
Country of Origin
United States

Dimensions

Max. Tape Width
2"

Details

Item
P-52W Table Top Disp 3" Core
Material
Plastic
Features
Constructed From A Durable; Heavy Duty Use; Rubber Pads On The Base Won't Mar Or Scratch Table Tops And Desks; Portable And Easily Relocated To Desired Work Area
Product Type
P-52W Table Top Disp 3" Core

Description

P-52W Table Top Disp 3 In. Core

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.