3M P100 Acid Gas and Organic Vapor Respirator Cartridge Replacement Pink 2 pc

  • Mfr # 60923H1-DC

  • Zoro # G006602014


product price:  $26.29
/ea

Key Features

For Use With
Reusable Respirators
Typical Application
chemical manufacturing, laboratories, petrochemical and pharmaceuticals
Respirator Connection Type
Bayonet
NIOSH Rating
OV/P100
Standards
NIOSH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60923H1-DC
Zoro #
G006602014
UPC #
51141900223
Country of Origin
China

Details

For Use With
Reusable Respirators
Typical Application
chemical manufacturing, laboratories, petrochemical and pharmaceuticals
Respirator Connection Type
Bayonet
NIOSH Rating
OV/P100
Standards
NIOSH
Color Code
Magenta/Black/Olive

Description

The 3M Organic Vapor/Acid Gas Cartridge/Filter 60923 P100 helps provide protection against certain organic vapors, acid gases and particulates in a variety of environments. The cartridge/filter combination may be used for respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, hydrogen sulfide, hydrogen fluoride and non-oil and oil particulate concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. This cartridge/filter is not for use in environments that are immediately dangerous to life or health (IDLH). Recommended applications for the cartridge/filter include chemical manufacturing, laboratories, petrochemical and pharmaceuticals. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge/filter selection works for many different applications. This cartridge/filter is commonly used in the following industries: chemicals, general manufacturing and pharmaceuticals. This organic vapor/acid gas cartridge/filter works with 3M Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet attachment holders. The cartridge is NIOSH (National Institute for Occupational Safety and Health) approved for environments containing acid gases and non-oil and oil particulates. The cartridge has been assigned the color code Magenta/Yellow in the NIOSH system. Breathing organic vapors, acid gases and particulates can pose a risk to your health. NIOSH a Federal government regulatory agency, has tested and approved the 3M Organic Vapor/Acid Gas Cartridge/Filter 60923 to help reduce exposure to certain organic vapors, acid gases and particulates.


  • • For workplace/occupational applications only
  • • Wide range of applications reduces inventory needs
  • • NIOSH approved for protection against certain organic vapors, acid gases and particulates
  • • Swept-back design allows an enhanced field of view and comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.