Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3M P95 Paint Project Full Face Respirator Black M 1 pk

  • Mfr # 68P71P1-DC

  • Zoro # G606602087


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Mask Size
Medium
Configured For
Cartridges
Respirator Connection Type
Bayonet
Color
Black
NIOSH Rating
P95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68P71P1-DC
Zoro #
G606602087
UPC #
51138660567
Country of Origin
China

Dimensions

Mask Size
Medium

Details

Configured For
Cartridges
Respirator Connection Type
Bayonet
Color
Black
NIOSH Rating
P95
Mask Headstrap Type
4 Point Strap

Description

3M Paint Project Respirator, used by professional for certain paint spraying. solvents and pesticide based projects, offers both comfort and protection. Featuring a balanced design for more comfort and swept back cartridges for improved visibility, 3M Paint Project Respirator provides at least 95% filter efficiency against solids and liquid aerosols as well as certain organic vapors. 3M Paint Project Respirator is a great choice in respiratory protection for the pro.


  • • Use for certain paint spraying, solvents and pesticides
  • • For workplace/occupational applications only
  • • Balanced design for more comfort
  • • Swept back cartridges for improved visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.