3M P95 Paint Project Half Face Respirator 6000-Series Valved Black L 1 pk

  • Mfr # 6311P1-DC

  • Zoro # G206601541


product price:  $44.13
/ea

Key Features

Mask Size
L
Facepiece Material
Silicone
Cartridges Included
Yes
Respirator Connection Type
Bayonet
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6311P1-DC
Zoro #
G206601541
UPC #
51138542528
Country of Origin
China

Dimensions

Mask Size
L

Details

Facepiece Material
Silicone
Cartridges Included
Yes
Respirator Connection Type
Bayonet
Color
Black
NIOSH Rating
P95

Description

The 3M paint project respirator helps provide protection against particles and organic vapors with the convenience of an all in one kit. Designed for professionals, this reusable respirator is ideal for spray painting and projects that require solvents or pesticides. The swept back 3M organic vapor cartridges allow an enhanced field of view and when combined with the provided filters, offers highly effective filtration on the job. When you're handling potentially harmful chemicals, it's important to protect yourself-so rely on the fit and protection of the 3M paint project respirator.


  • • Use for certain paint spraying, solvents and pesticides
  • • For workplace/occupational applications only
  • • Balanced design for more comfort
  • • Swept back cartridges for improved visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.