3M Scotch 1.88 in. W X 60 yd L Gray Duct Tape

  • Mfr # 1260-A

  • Zoro # G805265861


product price: $10.75
/ea
Sold in multiples of 9 for $96.75

Key Features

Tape Color
Gray
Imperial Tape Length
60 yd
Imperial Tape Width
1.88 in
Metric Tape Length
54.8 m
Metric Tape Width
48.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1260-A
Zoro #
G805265861
UPC #
51131980051
Country of Origin
Canada

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1.88 in
Metric Tape Length
54.8 m
Metric Tape Width
48.0 mm
Duct Tape Length
60 yd
Duct Tape Width
1.88"
Tape Core Diameter
3"

Details

Item
Pro Strength Duct Tape
Tape Color
Gray
Tape Backing Material
Polyethylene Coated Cloth
Features
Easy Tear
Type
Duct Tape

Description

Designed with the professional in mind, 3M Pro Strength Duct tape is your go-to solution for general and HVAC repairs at the jobsite and in your home. Thanks to the power of 3M science, this heavy-duty tape withstands lengthwise and crosswise stress and is suitable for indoor and outdoor applications. The strong adhesive is great for wrapping pipe insulation, hanging protective sheeting and general repairing and patching. Versatility is essential when you're on the job - so reach for 3M Pro Strength Duct tape for fast, easy, reliable repairs.


  • • Professional-grade, multi-purpose tape with powerful adhesive to create a long-lasting bond
  • • Ideal for industrial and HVAC applications, including sealing, installing and repairing
  • • Suitable for permanent repairs
  • • Excellent strength for durability
  • • Great for use on multiple surfaces
  • • Applies smoothly for a clean look

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.