Shop SCOTCH
See all product information
Create Account
810 Magic Tape (Permanent), 2.5 Mil, 1" x 72 yds., Transparent, PK12
- Mfr # T965810
- Zoro # G6253740
product price:Â
$
271.99
/pk of 12, $22.67/ea
Free Shipping & Returns
Key Features
Tape Width
1"
Tape Length
72 yds
Tape Color
Transparent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T965810
- Zoro #
- G6253740
- UPC #
- 21200073694
- Country of Origin
- United States
- Item
- Magic Tape,1x72 yd.,PK12
- Tape Color
- Transparent
Dimensions
- Tape Width
- 1"
- Tape Length
- 72 yds
Description
Magic Tape,1x72 yd.,PK12, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.