Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Packing Tape, 2 mil, Clear

  • Mfr # 70006067493

  • Zoro # G4347816


product price: $7.99
/ea
Sold in multiples of 720 for $5,752.80

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Thickness
2 mil
Tape Color
Clear
Tape Adhesive Strength
18 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70006067493
Zoro #
G4347816
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2 mil
Tape Core Diameter
3 in
Imperial Tape Width
1 in
Tape Roll Diameter
4.74 in
Metric Tape Length
65.84 m
Metric Tape Width
24 mm
Imperial Tape Length
216 ft

Details

Item
Acrylic Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Color
Clear
Tape Adhesive Strength
18 lb/in
Tape Application
Hand
Min. Tape Performance Temp.
40 Degrees F
Tape Tensile Strength
18 lb/in
Series
5910
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Tensile Strength 18 lb/in, Tape Thickness 2 mil, Imperial Tape Length 216 ft, Imperial Tape Width 1 in, Metric Tape Length 65.84 m, Metric Tape Width 24 mm, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. Not Applicable, Acrylic Packing Tape, Message Not Applicable, Series 5910, Tape Adhesive Strength 18 lb/in, Tape Backing Material Polypropylene, Tape Core Diameter 3 in, Tape Roll Diameter 4.74 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.