Acrylic Packing Tape, 2 mil, Clear, PK4
Mfr # 311+
Zoro # G210042477
product price: $173.99
/pk 4, $43.50/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Polypropylene Film
Tape Adhesive
Acrylic
Tape Thickness
2 mil
Tape Adhesive Strength
38 oz/in
Tape Application
Machine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311+
Zoro #
G210042477
UPC #
00076308864927
Country of Origin
Mexico
Dimensions
Tape Thickness
2 mil
Tape Core Diameter
3 in
Metric Tape Length
914 m
Imperial Tape Length
999 9/16 yd
Imperial Tape Width
2 13/16 in
Metric Tape Width
72 mm
Tape Roll Diameter
12.88 in
Details
Item
Acrylic Packing Tape
Tape Backing Material
Polypropylene Film
Tape Adhesive
Acrylic
Tape Color
Clear
Tape Adhesive Strength
38 oz/in
Tape Application
Machine
Min. Tape Performance Temp.
35 Degrees F
Standards
ASTM D 1974
Tape Elongation
125 %
Tape Strength Rating
Standard Duty
Shelf Life
18 mo
Tape Tensile Strength
40 lb/in
Package Configuration
Case
Series
311+
Recycled Cardboard Capable
Recycled Cardboard Capable
Description
Clear, Tape Adhesive Acrylic, Tape Application Machine, Tape Strength Rating Standard Duty, Tape Tensile Strength 40 lb/in, Tape Thickness 2 mil, Imperial Tape Length 999 9/16 yd, Imperial Tape Width 2 13/16 in, Metric Tape Length 914 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Acrylic Packing Tape, Message Not Applicable, Package Configuration Case, Series 311+, Shelf Life 18 mo, ASTM D 1974, Tape Adhesive Strength 38 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.