Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Packing Tape, 2 mil, Clear, PK6

  • Mfr # 311+

  • Zoro # G704852988


product price: $158.99
/pk 6, $26.50/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Thickness
2 mil
Tape Color
Clear
Tape Adhesive Strength
38 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311+
Zoro #
G704852988
UPC #
00638060536360
Country of Origin
Mexico

Dimensions

Tape Thickness
2 mil
Tape Core Diameter
3 in
Imperial Tape Length
1,000 yd
Metric Tape Width
48 mm
Metric Tape Length
914 m
Imperial Tape Width
2 in
Tape Roll Diameter
12.88 in

Details

Item
Acrylic Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Color
Clear
Tape Adhesive Strength
38 oz/in
Tape Application
Machine
Min. Tape Performance Temp.
35 Degrees F
Tape Elongation
125 %
Tape Strength Rating
Standard Duty
Tape Tensile Strength
25 lb/in
Standards
ASTM D1974-92
Series
311+
Package Configuration
Case
Shelf Life
18 mo
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Clear, Tape Adhesive Acrylic, Tape Application Machine, Tape Strength Rating Standard Duty, Tape Tensile Strength 25 lb/in, Tape Thickness 2 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 2 in, Metric Tape Length 914 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Acrylic Packing Tape, Message Not Applicable, Package Configuration Case, Series 311+, Shelf Life 18 mo, ASTM D1974-92, Tape Adhesive Strength 38 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.