Zoro Homepage

Acrylic Packing Tape, 2 mil, Tan, PK4

  • Mfr # 311+

  • Zoro # G610041933


product price: $205.99
/pk 4, $51.50/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene Film
Tape Adhesive
Acrylic
Tape Thickness
2 mil
Tape Adhesive Strength
38 oz/in
Tape Application
Machine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311+
Zoro #
G610041933
UPC #
00638060145654
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
2 mil
Tape Core Diameter
3 in
Imperial Tape Width
2 13/16 in
Metric Tape Length
914 m
Imperial Tape Length
999 9/16 yd
Metric Tape Width
72 mm
Tape Roll Diameter
12.88 in

Details

Item
Acrylic Packing Tape
Tape Backing Material
Polypropylene Film
Tape Adhesive
Acrylic
Tape Color
Tan
Tape Adhesive Strength
38 oz/in
Tape Application
Machine
Min. Tape Performance Temp.
35 Degrees F
Series
311+
Tape Strength Rating
Standard Duty
Standards
ASTM D 1974
Tape Elongation
125 %
Package Configuration
Case
Tape Tensile Strength
40 lb/in
Shelf Life
18 mo
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Tan, Tape Adhesive Acrylic, Tape Application Machine, Tape Strength Rating Standard Duty, Tape Tensile Strength 40 lb/in, Tape Thickness 2 mil, Imperial Tape Length 999 9/16 yd, Imperial Tape Width 2 13/16 in, Metric Tape Length 914 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Acrylic Packing Tape, Message Not Applicable, Package Configuration Case, Series 311+, Shelf Life 18 mo, ASTM D 1974, Tape Adhesive Strength 38 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.