Zoro Homepage

Adhesive, Black, 9 oz, Cartridge, 12 PK

  • Mfr # 64779

  • Zoro # G8898519


original price: $47.79
5% off
new price: $45.39
/pk 12, $3.78/ea

Key Features

Color
Black
Container Size
9 oz
Container Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64779
Zoro #
G8898519
UPC #
00051131647794
Country of Origin
United States

Dimensions

Container Size
9 oz

Details

Item
Adhesive
Color
Black
Container Type
Cartridge

Description

Maximum Strength Adhesive,6047,1oz,PK12, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.