
Adhesive Tapes
Mfr # 2090-36EP4
Zoro # G507476749
product price: $33.59
/eaKey Features
Tape Color
Blue
Type
Masking Tape
Series
2090
Tape Core Diameter
3"
Tape Application
Baseboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2090-36EP4
Zoro #
G507476749
UPC #
51141318837
Country of Origin
United States
Dimensions
Tape Core Diameter
3"
Tape Length
60 yd
Tape Width
1.41
Tape Thickness
4.8 mil
Details
Item
2090 Masking Tape
Tape Color
Blue
Type
Masking Tape
Series
2090
Tape Application
Baseboard
Description
ScotchBlue painter's tape original multisurface 2090 is the 1 selling painter's tape in the US for a reason, it's the original blue tape that DIY painter's and pros have loved for more than 25 years It can be used on a variety of surfaces It removes cleanly for up to 14 days, even when exposed to direct sunlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.