Zoro Homepage

Bird Desktop Tape Dispenser, 1in Core, Metallic Gold

  • Mfr # C48-BIRD-G

  • Zoro # G115510385


product price: $19.99
/ea

Key Features

Core Size
1 in
Color
Metallic Gold
Includes
(1) 0.75 x 350 Roll Scotch® Magic Tape
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C48-BIRD-G
Zoro #
G115510385
UPC #
76308410889
Country of Origin
China

Dimensions

Core Size
1 in

Details

Item
Desktop Office Tape Dispensers
Color
Metallic Gold
Includes
(1) 0.75 x 350 Roll Scotch® Magic Tape
Material
Plastic

Description

Let your sense of whimsy shine by adding this cute and stylish bird tape dispenser to your workspace. This dispenser is designed for easy tape dispensing and can handle rolls up to 1,500in long. Easy to refill and weighted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.