Zoro Homepage

Book Tape, Trans, 2 x 15 yd.

  • Mfr # 8452

  • Zoro # G4071588


product price: $11.19
/ea

Key Features

Tape Thickness
3.4 mil
Tape Width
2 in
Tape Length
15 yds
Tape Color
Clear
Tape Core Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8452
Zoro #
G4071588
UPC #
021200073830
Country of Origin
United States

Dimensions

Tape Thickness
3.4 mil
Tape Width
2 in
Tape Length
15 yds
Tape Core Diameter
3 in
Thickness
3.4 mil
Width
2"
Length
15 yds
Size
2" x 15 yds

Details

Item
Book Tape,Trans,2 x 15 yd.
Tape Color
Clear
Tape Paper Weight
0.239 lbs
Material
Acrylic
Features
Single Roll
Color
Clear
Tensile Strength
45 lb/in
Adhesive Material
Acrylic
Finish
Gloss

Description

Book Tape,Trans,2 x 15 yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.