This item is Discontinued.

Scotch Box Lock Paper Packaging Tape, 3 in. Core, 1.88 in. x 25 yds, Brown 7100282638

Box Lock Paper Packaging Tape, 3 in. Core, 1.88 in. x 25 yds, Brown (Discontinued)

  • Mfr # 7100282638
  • Zoro # G222770955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100282638
Zoro #
G222770955
UPC #
076308410247
Country of Origin
United States

Description

Scotch Box Lock Paper Packaging Tape is tear by hand and guaranteed to stay sealed. Provides an extreme grip for a confident seal. Holds up to 80 pounds and won't come undone while on the move. If your box does not stay sealed, 3M will refund the purchase price of this tape. Proof of purchase required. Contact: 1-800-3MHELPS. This tape can be easily recycled with the box, no need to remove upon opening your package. Just one strip, it ships. Provides durable holding power, you don't need multiple layers of tape to get a strong, secure seal you can trust to hold together. Sticks instantly to any box, even harder-to-stick-to 100% recycled boxes, no water or scissors needed. No plastic shrink wrap used, made with 45% bio-based material. Tear by hand, guaranteed to stay sealed. Paper tape holds up to 80 pounds and won't come undone while on the move. If your box does not stay sealed, 3M will refund the purchase price of this tape, proof of purchase required, contact: 1-800-3MHELPS. This tape can be easily recycled with the box, no need to remove upon opening your package. Just one strip, it ships. Durable holding power, you don't need multiple layers of tape to get a strong, secure seal you can trust to hold together. Sticks instantly to any box, even harder-to-stick-to 100% recycled boxes, no water or scissors needed. No plastic shrink wrap used, made with 45% bio-based material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.