
Box Lock Shipping Packaging Tape, 3 in. Core, 1.88 in. x 54.6 yds, Clear, PK3, 3PK
Mfr # 39503
Zoro # G105742413
product price:Â $30.45
/pk 3, $10.15/eaKey Features
Tape Backing Material
Polypropylene
Tape Thickness
3.1 mil
Tape Width
1.88 in
Tape Length
54.6 yds
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39503
Zoro #
G105742413
UPC #
638060856475
Country of Origin
United States
Dimensions
Tape Thickness
3.1 mil
Tape Width
1.88 in
Tape Length
54.6 yds
Tape Core Diameter
3 in
Grit Size
1.88" x 54.6 yds
Length
54.6 yds
Core Size
3"
Width
1.88"
Thickness
3.1 mil
Details
Item
Tapes
Tape Backing Material
Polypropylene
Tape Color
Clear
Adhesive Material
Hot Melt Synthetic Rubber
Tape Paper Weight
1.28 lbs
Retroreflective Grade
Heavy-Duty
Color
Clear
Tensile Strength
46 lb/in
Finish
Gloss
Description
Scotch Box Lock Packaging Tape sticks instantly to any box! It has the power of extreme grip to ensure boxes stay securely sealed, even during rough handling. Its new advanced adhesive creates a secure seal over box edges, and its thickness and durability reduces splitting and tearing and makes it easier to find the start of the roll. This tape can be used to seal any type of box, including harder-to-stick to 100% recycled boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.