Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Sealing Tape, 1.8 mil, Clear

  • Mfr # 371

  • Zoro # G314868959


product price: $95.69
/ea
Sold in multiples of 4 for $382.76
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene Film
Tape Adhesive
Pressure Sensitive Hot Melt Rubber-Resin
Tape Thickness
1.8 mil
Tape Color
Clear
Tape Adhesive Strength
40 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371
Zoro #
G314868959
UPC #
00021200620171
Country of Origin
United States

Dimensions

Tape Thickness
1.8 mil
Tape Core Diameter
3 in
Imperial Tape Width
1 7/8 in
Metric Tape Length
1,828 m
Imperial Tape Length
1,999 1/8 yd
Metric Tape Width
48 mm
Tape Roll Diameter
14.11 in

Details

Item
Box Sealing Tape
Tape Backing Material
Polypropylene Film
Tape Adhesive
Pressure Sensitive Hot Melt Rubber-Resin
Tape Color
Clear
Tape Adhesive Strength
40 oz/in
Tape Application
Machine
Min. Tape Performance Temp.
35 Degrees F
Series
371
Tape Elongation
160 %
Shelf Life
18 mo
Package Configuration
Roll
Tape Tensile Strength
22 lb/in
Tape Strength Rating
Standard Duty
Standards
FDA Approved
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Box Sealing Tape 371

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.