Zoro Homepage

Box Sealing Tape, Clear, 36mm x 914m, PK8

  • Mfr # 371

  • Zoro # G1963740


product price: $239.99
/pk 8, $30.00/ea
Free Shipping & Returns

Key Features

Length
914m
Color
Clear
Shape
Roll
Diameter
0.04mm
Material
Polypropylene Film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371
Zoro #
G1963740
UPC #
51128577769
Country of Origin
United States

Dimensions

Length
914m
Width
36.0mm
Diameter
0.04mm

Details

Item
Box Sealing Tape
Color
Clear
Shape
Roll
Material
Polypropylene Film

Description

Box Sealing Tape, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.