Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Sealing Tape, Clear, 48mm W, PK6

  • Mfr # 371

  • Zoro # G7718886


product price: $31.39
/pk 6, $5.23/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
1.8 mil
Tape Width
48 mm
Tape Length
50 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371
Zoro #
G7718886
UPC #
00051115688027
Country of Origin
United States

Dimensions

Tape Thickness
1.8 mil
Tape Width
48 mm
Tape Length
50 m
Tape Core Diameter
3 in
Length
50m
Width
48mm
Thickness
1.80 mil
Tape Roll Diameter
4.04 in
Imperial Tape Width
2 in
Metric Tape Width
48 mm
Imperial Tape Length
55 yd
Metric Tape Length
50 m

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
40 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
35 Degrees F
Shape
Continuous Roll
Tape Elongation
160 %
Color
Clear
Adhesion Strength
40 oz./in.
Standards
ASTM D3652, ASTM D3652, ASTM D3654, ASTM D3330, ASTM D3759,
Adhesive
Hot Melt Resin
Tape Tensile Strength
22 lb/in
Legend
No legend
Material
Polypropylene
Series
371
Tensile Strength
22 lb./in.
Performance Temp.
-10 Degrees to 140 Degrees F
Tape Strength Rating
Light Duty
Shelf Life
18 mo
Package Configuration
Carton
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 22 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Carton Sealing Tape, Message Not Applicable, Package Configuration Carton, Series 371, Shelf Life 18 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.