Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Sealing Tape, Clear, 72mm x 914m, PK4

  • Mfr # 313

  • Zoro # G1963582


product price: $385.99
/pk 4, $96.50/ea
Free Shipping & Returns

Key Features

Material
Polypropylene Film
Shape
Roll
Diameter
0.06mm
Color
Clear
Length
914m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313
Zoro #
G1963582
UPC #
00638060535332
Country of Origin
China

Dimensions

Width
72.0mm
Diameter
0.06mm
Length
914m

Details

Item
Box Sealing Tape
Material
Polypropylene Film
Shape
Roll
Color
Clear

Description

Box Sealing Tape, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.