Shop SCOTCH
See all product information
Create Account
Handheld Tape Dispenser, 3 in Max. Tape Width, 3 in Tape Core Dia., Clam Shell, Metal, Gray
- Mfr # H123
- Zoro # G0597829
product price:Â
$
90.79
/ea
Key Features
For Maximum Tape Roll Diameter
5.3 in
Handle Grips
Clam Shell
Material
Metal
For Maximum Tape Width
3 in
For Tape Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H123
- Zoro #
- G0597829
- UPC #
- 021200111020
- Country of Origin
- Taiwan, Province of China
- Item
- Handheld Tape Dispenser
- Handle Grips
- Clam Shell
- Material
- Metal
- For Use With
- Packaging Tape
- Basic Power Source
- Manual
- Color
- Gray
- Shell Material
- Metal
Description
Box Sealing Tape Dispenser, For Maximum Tape Width 3 in, For Tape Core Diameter 3 in, Metal, Clam Shell Handle Grips, For Maximum Tape Roll Diameter 5 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.