Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Sealing Tape, PK 24

  • Mfr # 373

  • Zoro # G615772504


product price: $797.99
/pk 24, $33.25/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene Film
Series
373
Tape Adhesive Strength
50 oz/in
Tape Application
Hand
Tape Core Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
373
Zoro #
G615772504
UPC #
00021200730801
Country of Origin
United States

Dimensions

Tape Core Diameter
3 in
Tape Thickness
2.5 mil
Imperial Tape Width
2 13/16 in
Metric Tape Length
100 m
Imperial Tape Length
109 3/8 yd
Metric Tape Width
72 mm

Details

Tape Backing Material
Polypropylene Film
Series
373
Tape Adhesive Strength
50 oz/in
Tape Application
Hand
Tape Color
Clear
Item
Box Sealing Tape, PK 24
Tape Tensile Strength
30 lb/in
Tape Adhesive
Hot Melt
Standards
FDA Approved
Max. Tape Performance Temp.
73 Degrees F
Recycled Cardboard Capable
Recycled Cardboard Capable
Shelf Life
18 mo
Package Configuration
Case

Description

Box Sealing Tape, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.