Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Sealing Tape, PK 24

  • Mfr # 373

  • Zoro # G915772471


product price: $348.99
/pk 24, $14.54/ea
Free Shipping & Returns

Key Features

Tape Adhesive Strength
50 oz/in
Series
373
Tape Core Diameter
3 in
Max. Tape Performance Temp.
73 Degrees F
Tape Tensile Strength
30 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373
Zoro #
G915772471
UPC #
00021200723612
Country of Origin
United States

Dimensions

Tape Core Diameter
3 in
Tape Thickness
2.5 mil
Metric Tape Length
50 m
Metric Tape Width
72 mm
Imperial Tape Length
54 11/16 yd
Imperial Tape Width
2 13/16 in

Details

Tape Adhesive Strength
50 oz/in
Item
Box Sealing Tape, PK 24
Series
373
Max. Tape Performance Temp.
73 Degrees F
Tape Tensile Strength
30 lb/in
Tape Application
Hand
Standards
FDA Approved
Tape Color
Tan
Tape Adhesive
Hot Melt
Tape Backing Material
Polypropylene Film
Package Configuration
Case
Shelf Life
18 mo
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Box Sealing Tape, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.