Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Sealing Tape, PK 24

  • Mfr # 375

  • Zoro # G215772478


product price: $550.99
/pk 24, $22.96/ea
Free Shipping & Returns

Key Features

Tape Adhesive Strength
55 oz/in
Tape Color
Tan
Tape Elongation
160 %
Tape Thickness
3.1 mil
Series
375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375
Zoro #
G215772478
UPC #
00021200724022
Country of Origin
United States

Dimensions

Tape Thickness
3.1 mil
Tape Core Diameter
3 in
Imperial Tape Length
54 11/16 yd
Metric Tape Length
50 m
Imperial Tape Width
2 13/16 in
Metric Tape Width
72 mm

Details

Tape Adhesive Strength
55 oz/in
Tape Color
Tan
Tape Elongation
160 %
Series
375
Tape Application
Hand
Max. Tape Performance Temp.
73 Degrees F
Tape Backing Material
Polypropylene Film
Item
Box Sealing Tape, PK 24
Standards
FDA Approved
Tape Adhesive
Hot Melt
Tape Tensile Strength
35 lb/in
Recycled Cardboard Capable
Recycled Cardboard Capable
Package Configuration
Case
Shelf Life
18 mo

Description

Box Sealing Tape, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.